Product Detail

URL:

Item# : EA761GA-14B

Description : Notebook computer(blue)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply Solar cell +(LR1130)×1 Pcs (With )
Battery Life About 3 years
size 70(W)×118(D)×8.4(H)mm
Weight 50g
Color Lake Blue
Number of digits 10 Digits
Tax calculation- Can be used for tax calculation and tax excluding/tax including calculation of consumption tax. Tax rate can be set at an arbitrary value and tax amount is displayed.
Time calculation-Functions of four-function calculation memory calculation and percent calculation of time Convenient for working time calculation hourly pay calculation etc.
T・W・P (combination of solar battery and auxiliary battery) - Unlike the conventional calculator with solar battery the built-in battery protects calculation information even when light is blocked during calculation.
Calculation state display-You can check the states of four arithmetic operations and the memory function on the display.
Multi %
(Square root) - Used to find the square root of the displayed value.
four rules constant calculation
Ballpark figure calculation
Shift -Convenient for correcting entry mistakes. You can erase input errors one by one from the right.
+/- (sign change) - Used to change a plus number (+) to a minus number (-) or to change conversely.
Key roll over function (fast typing function) - Input is available by pressing a key before completely releasing the previous key.
3-digit position display
Extra large indication- The indicator and letter size are larger compared with conventional models.
Plastic Key
Auto Power Off
Response To Quick Keying
Notebook Type With Case
Number Of Memories 1
Special-sized Display
Additional explanation
Catalog Price (JPY)

¥ 1,130 (Excluding tax)/¥ 1,243(Tax including)

Quantity of stock

Latest stock:0

(2026/05/27 05:47 Currently)

Update
Catalog Page Page 1842

Replacement Items

EA761GA-14C
Relational Items
EA761GA-14B Notebook computer(blue)
EA761GA-15
EA761GA-16
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog