Product Detail

URL:

Item# : EA761GD-24D

Description : [Mathematics Display]Scientific Calculator

This product is no longer available. Please refer to replacement item below.

Spec

No. Of Digits 10Figure
Memory 9
Power Supply Solar cell +LR44×1 pcs (With )
Size 77(W)×165.5(D)×11.1(H)mm
Weight About 90g(Including Batteries)
Display Pixels High Minute Full Dot Liquid Crystal
192×63Dot
【Main Function 】 ・Basic The function
(The triangle ・Reverse The triangle 、Logarithm ・The index 、Power ・Power Root 、Square Root 、Square 、Cube Root 、Reverse The number 、Random Number 、Factorial 、π)
・Statistic Calculation
・Matrix Calculation
・Total Product Calculation
・Fraction Calculation
・Hour Calculation  (sexagesimal divisions ・decimal system)
・ binary ・octal ・hexadecimal Calculation
・Logic Calculation
・Double Curve Line The function ・Reverse Double Curve Line The function
・Complex Number Calculation
・integral calculus Calculation
・ differential calculus Calculation
・Replay Function
・Answer Function
・Pre-Answer Function
・UNDO Function
・Multi Statement Function
・Error recover Function
・Continuation Calculation Function
・%
・Reminder Calculation
・Greatest common divisor ・Least common multiple Calculation
・Integer Calculation function・prime decomposition Function
・Multi replay
・Dual Table Calculation
・List Function
・List-based statistical data editing function
・ΣCalculation
・Standard deviation
・2variable statistics
・Quartile Calculation
・Permutations and combinations
・Scientific constants Function
・The numerical value Table Function
・Coordinate transformation
・ENG Conversion Function
・Equation Calculation function
・Solve Function
・Range specification Integer random number Function
・The unit Conversion (302)
・Variables list display Function
・Ecology Mode Display
・Memory Protection Function
・Auto Power Off
Can be displayed & input as a textbook(fraction, exponential, √, differential calculus, integral calculus etc.).
It is recommended in mathematics, the industry basics, economy, society, the field of medicine, dental science, pharmacy.
With Hard Case
Corresponded to Land and House investigator Test
Acquired Ecology Mark(Enviromental protection type product)Authorization
Japanese Display Correspondence
Center cursor key for Easy Operation
Slide Parameters Up And Down To Easily Move Vertically And Horizontally Within Expression. It Also Has Multi-replay Function That Can Call, Modify, And Re-execute Expressions That Were Executed In The Past. It Is Convenient For Repeated Calculation With N
Input By Operating Keys According To Expressions in Textbooks.
Index indication designation
Circulating decimal Display
Specify Repetend in the recurring decimal. Conversion to a real number is possible.
Additional explanation
Catalog Price (JPY)

¥ 4,830 (Excluding tax)/¥ 5,313(Tax including)

Quantity of stock

Latest stock:0

(2026/11/05 05:29 Currently)

Update

Replacement Items

EA761GD-24E
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)