Product Detail

URL:

Item# : EA761LF-62

Description : Copy Board (With Color Printer)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V(50/60Hz)
Thin type
The board can be scrolled lightly with one hand.
Material Surface Material :PET
Inside Core Material :Hardness Cardboard box
Frame Material :Aluminum
Leg Section :Steel 、
Caster:Nylon
Accessories Marker Red Black Blue Green Each 1 Pcs 、Board Off (Spare Sponge 2 Pcs Adapted )、AC Adapter (2.5m)、USB Cable
The output method that matches the scenes can be selected, such as printing by network printer (compatible with BM Links), etc. in addition to the network storing and USB storing.
Board surface corresponds to magnet, with prevention function of forget to erase
Printer Description ・Paper Size :A4
・Color / monochrome switch able
・Resolution :300dpi
・Number Of Print Sheets :1 to 10 Sheets
Caster Freex2,Free(with stopper)x2
Screen size 1800(W) x 910(H)mm
The whole size 1980 x 675 x 1647 to 1847mm
Weight 35.5kg
Color Printer Adapted
Green Purchase Conformity Product
Additional explanation
Catalog Price (JPY)

¥ 210,000 (Excluding tax)/¥ 231,000(Tax including)

Quantity of stock

Latest stock:0

(2025/05/08 02:22 Currently)