Product Detail

URL:

Item# : EA761LF-71

Description : Copy Board (With Printer)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V(50/60Hz)
The Board can scroll with one hand lightly
Material The surface Material :PET、
Core Material :Hardness Cardboard box
Frame Material :Aluminum 、
Leg Section :Steel、
Caster:Nylon
Accessories Marker Red Black Each 1 Pcs 、Board Off (Spare Sponge 2 Pcs Adapted )、
Exclusive Use Sense heat Record Paper 、AC Adapter (2.5m)
Printer Description ・Paper Size :A4
・Monochrome Print
・Resolution :200dpi
・Print Number Of Sheets :1Sheet
Caster Freex2,Free(with stopper)x2
Screen size 1300(W) x 910(H)mm
Weight 31.5kg
The whole size 1480 x 687 x 1655to1855mm
Green purchase conformity product
Additional explanation
Catalog Price (JPY)

¥ 180,000 (Excluding tax)/¥ 198,000(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 10:06 Currently)