Item# : EA761XE-21
Description : Clip Type Led Light
Spec
| Size |
310x114x77cm
|
Weight |
440g
|
| Material |
Iron
|
LED Tip For Welding Machine |
3Light
|
| Emission of light Section Dia |
About 5cm
|
Adapter (Input ) |
AC100V 50/60Hz
|
| Adapter (Output ) |
DC9V 300mA
|
Adapter cord Length |
2m
|
| Power Supply Cord Length |
1m
|
Beam Angle |
35°
|
| LED Type |
High Power LED
|
The average color rendering index (RA) |
>72
|
| LED Lifespan (Brightness 70%) |
About 30.000Hour
|
Color Temperature |
5600-7000K
|
| Total Luminous Flux |
240-300lm
|
The switch |
Head And Intermediate Remote Switch
|
| Flexible arm OD /Length |
10mm/About 130mm
|
|
|
| Clamp Type |
| Catalog Price (JPY) |
¥
3,600
(Excluding tax)/¥
3,960(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/12 22:40 Currently)
|
| Catalog Page |
Page 2057
|
Documents
| Instruction manual(Japanese) |