Product Detail

URL:

Item# : EA761XE-26

Description : Clamp Type Led Light

Spec

Size 65x7x6cm
Weight 500g
Material Iron
LED Tip For Welding Machine 3Light
Emission of light Section Dia About 5cm
Adapter (Input ) AC100V 50/60Hz
Adapter (Output ) DC9V 300mA
Adapter cord Length 2m
Power Supply Cord Length 1m
Beam Angle 35°
LED Type High Power LED
The average color rendering index (RA) >72
LED Lifespan (Brightness 70%) About 30.000Hour
Color Temperature 5600-7000K
Total Luminous Flux 240-300lm
The switch Head (LED The rear )
Flexible arm OD /Length 10mm/About 480mm
Clamp Type
Additional explanation
Catalog Price (JPY)

¥ 4,200 (Excluding tax)/¥ 4,620(Tax including)

Quantity of stock

Latest stock:337

(2026/11/12 22:40 Currently)

Update
Catalog Page Page 2057

Replacement Items

EA761XE-51
Relational Items
EA761XE-26 Clamp Type Led Light
EA761XE-126 [Clamp Type ]Flexible Led Light
Web catalog image

Documents

Instruction manual(Japanese)