Item# : EA761XS-12A
Description : Ceiling Light
Spec
Manufacturer | Panasonic |
The Number Of Properness Tatami Mat | For Until 12Tatami Mat |
---|---|---|---|
Power Supply | AC100V(50/60Hz) |
Light Source | LED |
Light Color | Daylight Color (6,500K・Ra83)、 Bulb Color (2,700K・Ra83) |
Light Source Lifespan | 40,000Hours (Luminous Maintenance Rate :70%) |
Intrinsic Energy Consumption Efficiency | Study Mode :5,499lm・51W(107.8lm/W)(Rating Values)、 Usual Mode :5,000lm・46W(108.7lm/W)(In Case Of 100% Of Quasi-daylight Lighting ) |
Modulated Light | About 5% To 100%(Only At The Time Of Wireless Remote Controller Use )Continuation Adjustable |
Toning | Possible To Gradually Change From Daylight Color To Light Bulb Color. |
Power Consumption | Usual Light:46W、 Study Light:51W、 Relaxation Light:7.6W、 Theater Light:4.5W |
Installation Possible Place | Horizontal Ceiling Exclusive Use |
Size | Dia 709×133mm |
Weight | 4.7kg |
Accessories | For installation Adapter ×1 Pc 、Remote Controller ×1 Pc 、Remote Controller For Battery (AA Battery ×2 Pcs )、Remote Controller Box ×1 Pc 、Mounting Screw ×2 Pcs |
Equipped With “triple Spot” Which Illuminates Your Preferred Location |
|||
Various Types Of Lighting Effects According To Life Scenes: “study”, “clear”, “theater”, “standard”. |
|||
Maximum Brightness Within The Area Standard |
|||
Wall The switch | All Light →Standard →All-night Light |
||
Acrylic Fiber Cover (Milky White Matte ・Clean Coat ) |
|||
Characters Become Bright |
|||
Insect Block |
|||
F Installation System |
|||
Spot Light |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 70,300 (Excluding tax)/¥ 77,330(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/09 18:58 Currently) |
.jpg)