Product Detail

URL:

Item# : EA762AE-17

Description : Ink Pad [without Ink]

This product is no longer available. Please refer to replacement item below.

Spec

Pad area dim.--15(92 x 55mm)-16(110 x 70mm)-17(140 x 90mm)
Can stamp on metal, PR material, glass, etc.
With hand clamped belt, non-slip and drop-non-damage rubber. (Ink is sold separately.)
Dim. (W x D x H)mm 169 x 144 x 20.8
Weight 280g
-115 is used when thae disuk surface or curing and tenacity.
Additional explanation
Catalog Price (JPY)

¥ 4,500 (Excluding tax)/¥ 4,950(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 11:14 Currently)

Update

Replacement Items

EA762AE-8
Web catalog image

Documents

Catalog