Product Detail

URL:

Item# : EA762CB-111

Description : Clear Holder with pocket(Half welding specifications)

This product is no longer available. Please refer to replacement item below.

Spec

Description Pocket Adapted
Material Recycled PP(0.2mm Thickness )
It is a holder with wide width in which A4 folder can be stored as it is.
As the lower half of the holder at inserting side of documents is welded, documents are hard to drop.
Pocket Storage Dim 154(W) x 105(H)mm
Size (mm) 240 x 310
Color Black
Green Purchase Conformity Product
Additional explanation
Catalog Price (JPY)

¥ 500 (Excluding tax)/¥ 550(Tax including)

Quantity of stock

Latest stock:0

(2025/12/06 04:27 Currently)

Update
Catalog Page Page 1878