Product Detail

URL:

Item# : EA762CF-161

Description : Report File

Spec

A4 size S type
Holding capacity-About 100 sheets
Size-230(W)x308(H)mm
recycled PP(0.3mm thickness)
Back width can be expanded up to 12cm
It is thin but the capacity is high, and the width can be changed according to the volume of document.
Sustainable procurement
Additional explanation
Catalog Price (JPY)

¥ 195 (Excluding tax)/¥ 215(Tax including)

Quantity of stock

Latest stock:35

(2026/11/15 17:30 Currently)

Update
Catalog Page Page 1828