Product Detail

URL:

Item# : EA762EB-100

Description : Roll Seat Cutter

Self-assembly product

Spec

※Caution※ 【The product must be assembled by user】
With meter of long cutting measurement.
Material Body: Steel, ABS, nylon, PVC product
Weight 27kg
Size 1,370(W)×830(D)×1,250(H)mm
Width(mm) 1,060 or less
Dia.(mm) 800 or less
Core dia. 60 to 87mm
Withstand load 120kg
You can easily cut by pulling out the sheet material as much as you need and sliding the cutter.
Additional explanation
Catalog Price (JPY)

¥ 109,800 (Excluding tax)/¥ 120,780(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 13:26 Currently)

Update
Catalog Page Page 1426 Page 1637

Replacement Items

EA762EB-200
Relational Items
EA762EB-100 Roll Seat Cutter
EA762EB-200 Roll Seat Cutter
Web catalog image

Product movie

Documents

Drawings
  1. PDF
Instruction manual(Japanese)