Item# : EA762GD
Description : Memo Printer (MEMOPRI)
Spec
| LCD Dim. | 3.6 type |
Built-In characters | 5601 types |
|---|---|---|---|
| Power Supply | AC Adapter (included), AA Batteries x 4 Pcs. (Separately Sold ) |
size | 119(W) x 146(D) x 67(H)mm |
| Weight | 375g |
Max. Print width | 12mm |
| Max. Print Lines | 3 lines(PC :5 lines) |
||
| Connect the PC and USB, you can quickly enter with the keyboard. |
|||
| You can print the memo you handwritten as it is. |
|||
| When you set an alarm, the contents registered at the specified time are displayed together with the sound. |
|||
| Calendar Function, calculator function, Clock Function are installed. |
|||
| Tape Width | 9・12・18mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,400 (Excluding tax)/¥ 12,540(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/01 21:36 Currently) |
||||