Product Detail

URL:

Item# : EA763A-16A

Description : Repeating Timer

Spec

Power Supply AC100V(50/60Hz)
Volume 15A Or Less (1,500W Or Less )
Clock Accuracy ±5 Second /day
Timer Setting Setting of ON/OFF is possible 20 ways
Power Consumption 1W Or Less
Use Temperature And Humidity 0 to +50℃、70%RH Or Less(However, that there is no condensation)
Preservation Temperature And Humidity 0 to +60℃、80%RH Or Less (However, that there is no condensation)
Size 62(W)×28(D)×70(H)mm
Weight 95g
Material PC(Polycarbonate)
Clock Backup Battery Built-In Press Nickel hydoride battery (Exchange Unnecessary)
Outlet Direct connection type
Equipped With The “Countdown Functionality” Where The Power Will Be Turned Off Once The Configured Length Of Time Has Passed
Not Usable For Products With Power Consumption Of 1,500W Or More And Products That Are Specified To Be Directly Connected To Wall Outlet (air Conditioners, Heaters, Etc.).
Additional explanation
Catalog Price (JPY)

¥ 2,800 (Excluding tax)/¥ 3,080(Tax including)

Quantity of stock

Latest stock:3

(2026/11/24 01:48 Currently)

Update
Catalog Page Page 1947

Replacement Items

EA763A-15A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer