Product Detail

URL:

Item# : EA763A-28A

Description : Time Switch

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
Type TB47P
Power Supply AC100V
Resistance Value Load 1500W
Connection Apparatus Wattage White Heat light :300W Or Less
Fluorescent Lamp :220W Or Less
Apparatus using motor :400W Or Less
Apparatus using heater :1500W Or Less
Number of operation times 30 operations
Minimum Setting Interval 1 Minute
Description Connection type
Driving System Electronic (Quartz oscillation type)
Output System Timer Output
Size 90 x 34 x 110(H)mm
Weight 190g
Can set the holiday one week ahead.
By monitoring function operation time can be confirmed.
Installation Will Require The Qualification Of An Electrical Engineer.
Additional explanation
Catalog Price (JPY)

¥ 9,500 (Excluding tax)/¥ 10,450(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 23:21 Currently)

Update

Replacement Items

EA763A-28B