Item# : EA763A-29
Description : 24Hours Time Switch
Spec
| Manufacturer | Panasonic |
Power Supply | AC100V |
|---|---|---|---|
| number of the Circuit | 1Circuit |
Circuit Composition | Identical Circuit |
| Contact Composition | a Contact |
Resistance Value Load | 1500W |
| 30minutes Interval |
|||
| Contact Volume | Resistance Value :15A For An Incandescent Lamp :15A Guide :12A Motor :AC100V・750W AC200V ・1,500W |
Size | 72×50×120(H)mm |
| Weight | 230g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,420 (Excluding tax)/¥ 5,962(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/04/01 00:28 Currently) |
||||
| Catalog Page | Page 1947 | ||||