Product Detail

URL:

Item# : EA763AC-35F

Description : [985Hours] IC Recorder

This product is no longer available. Please refer to replacement item below.

Spec

Recording of 8480 hours at the maximum is enabled
(MP3Type 、micro SD Card (32GB)At the time of use. )
In the built-in memory only (4GB) 320kbps : about 24 hours 30min 8kbps : about 985 hours can be recorded.
Record Type Linear PCM Type /MP3 Type
Sampling frequency ・Linear PCM Type
48.0kHz/16bit:48.0kHz
44.1kHz/16bit:44.1kHz

・MP3 Type
320kbps:44.1kHz
128kbps:44.1kHz
64kbps mono:44.1kHz
8kbps mono:11.025kHz
Headphone Maximum Output 3mW+3mW(16Ωload))
Record Volume 4GB
Record Media Built-In Memory /
Micro SD Card :Supports 2 GB to 32 GB
※Because a part of the memory capacity is used as managementdomain the capacity that you can actually use will be smaller.
Dia 18mm Round Dynamic Speaker Built-In
Useful Maximum Output 150mW(Speaker 8Ω)
Specified voltage 15V
Power Supply Battery :AAA Battery 1 Pcs (LR03)
Or Olympus Made In Nickel Hydrogen Rechargeable battery 1 Pcs
Outside Power Supply :USB Connection AC Adapter (A514)(DC5V)
size 105.9mm×39.6mm×14.4mm
(※Max. Prominently Section Not included )
Weight 72g(※Including Batteries)
Service Temperature 0~42℃
Accessories AAA Nickel Hydrogen Rechargeable battery ×1、
Stand Clip 、
Instruction Manual (With The guarantee Adapted )
Additional explanation
Catalog Price (JPY)

¥ 17,000 (Excluding tax)/¥ 18,700(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 18:56 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog