Product Detail

URL:

Item# : EA763AC-36G

Description : [159Hour ]ICRecorder

This product is no longer available. Please refer to replacement item below.

Spec

Max. Recording Hour About 159Hour (MP3 48kbps(Monaural )
(※Use Memory ,File Type Type ,Mode Different .)
Recording Type Type Linear PCM/MP3
Record Volume 4GB(Built-In Memory )
Correspondence Outside Memory microSDHC/
microSDXC(Separately Sold )
Size About 36.6(W) x 10.5(D) x 101.5(H)mm
Weight About 52g(Including Batteries )
Power Supply Battery Variety :Built-In Lithium
Ion Charging Type Battery ,
USB AC Adapter (Separately Sold )
Function File Split Function ,
FMRadio Recording ,
Low Cut Filter ,
Noise Cut Function etc. Multi The number
Accessories PC For Software
「Sound Organizer 2」(Body Memory Inside ),
Carrying Porch ,
Instruction Manual ,
PC For Software
Sound Organizer 2 used.
Color Black
You can record the target sound firmly「Focus Recording 」
It collects clear sounds to far sounds and small sounds「S Microphone ・System 」
Non Compression 「Linear PCMRecording Type Type 」Correspondence
Recording times Sound Except Frequency Reduction 「Noise Cut Filter 」
Recording times Air Conditioning and Projector Fan Noise Reduction 「Low Cut Filter 」
Recording Environment Most suitable Microphone Sensitivity Automatic Setting 「Leave Voice 」
Usage Most suitable Recording Setting 「scene serect」
Peak meter to understand at a glance the level at the time of recording
Sound Sense Automatic Recording Possible 「VOR(Voice Operated Recording)Recording 」
Additional explanation
Catalog Price (JPY)

¥ 18,600 (Excluding tax)/¥ 20,460(Tax including)

Quantity of stock

Latest stock:0

(2026/04/30 01:34 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF