Product Detail

URL:

Item# : EA763AJ-81

Description : Microcomputer rice cooker [umami brand cooked]

This product is no longer available. Please refer to replacement item below.

Spec

Rice Cooker Pot Extra Thickness Pot (Thickness 3mm)
Size 286(W) x 349(D) x 253(H)mm
Weight 4.6kg
With steamed plate
Equipped with the rice brand cooking function (31 rice brands) that cooks each rice brand by the optimal heating power and time.
Since it has a lid with a heater it can heat rice just like it covers the rice and cook it evenly.
Volume 1.8L (10-go)
Power Consumption 895W
Additional explanation
Catalog Price (JPY)

¥ 17,000 (Excluding tax)/¥ 18,700(Tax including)

Quantity of stock

Latest stock:0

(2025/06/08 16:00 Currently)