Item# : EA763AK-35
Description : [3 Pcs] IH Cooking Heater With Pan Plate Set
Spec
<Set Details> | 3 items (IH Cooking Heater ・ Plate for grilled meat 、Pot ) |
IH Cooking Heater | ・size :330(W) x 390(D) x 55(H)mm ・Weight :About 3.1kg ・Power Supply :AC100V ・Power Consumption :Max. 1400W ・Firepower Control : Heating cooking 6steps 、Fry cooking 5 steps ・Safety Function : Pot detection Function 、Auto power off when no pot 、Small Article detection Function 、Auto power off when forgetting to miss 、Over-temperature prevention function |
---|---|---|---|
Plate for grilled meat | ・size :300(W) x 285(D)mm ・Weight :About 1.6kg |
Pot | ・size :Dia 280mm ・Weight :2.1kg ・Full Volume :3.6L |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,200 (Excluding tax)/¥ 16,720(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/14 21:27 Currently) |
Replacement Items
|