Item# : EA763AL-28D
Description : Toaster Oven
Spec
Power Consumption | 1200W |
Timer | 15 Minutes |
---|---|---|---|
Temperature Control | 80 to 250℃ |
Weight | 3.6kg |
Size | 310(W) x 331(D) x 232(H)mm |
||
Can regulate temperature finely, Corresponds to various menus. |
|||
Can burnt with 4 pieces of square bread at the same time. |
|||
Accessories | Oven Dish |
Inside size (W x D x H)mm | 261 x 248 x 89 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,300 (Excluding tax)/¥ 9,130(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/28 04:25 Currently) |