Item# : EA763AN-33A
Description : Ironing Board
Spec
Size-750(W)x360(D)x200(H)mm
|
Weight-About 2.2kg
|
Table thickness-20mm
|
Materials-Outside surface fabric: cotton 100% (aluminum coating), cushion material: polyester, top plate: steel (powder coating), leg: steel (unichrome plating)
|
Because it has a top board shape that fits along an armhole, you can iron the 3D part of a shirt smoothly.
|
It is smooth only by the cuffs and the hem hard to please coming in
|
“Bottom curve design” allows clean finish for above-crotch part of slacks without wrinkles.
|
The equipped hook, which allows you to hang the table in a closet, eliminates the trouble of having to think about where to store it.
|
“Steel mesh structure” is resistant to heat, durable, and long lasting. Its smooth passing of steam allows crisp and clean finish.
|
| “Aluminum coating” provides a high thermal efficiency. It allows quick ironing. |
| Catalog Price (JPY) |
¥
4,000
(Excluding tax)/¥
4,400(Tax including)
|
| Quantity of stock |
Latest stock:10
(2025/12/17 19:07 Currently)
|
| Catalog Page |
Page 2126
|
Replacement Items
Documents
| Catalog |