Item# : EA763AP-100E
Description : Refrigerator
Spec
Manufacturer | Panasonic |
Type | NR-B17AW-S |
---|---|---|---|
Color | Silver (Body Color is gray ) |
Volume | 168L (Refrigeration Room :124L Freezer :44L/ Food storage space is 34L) |
Door Opening/Closing Type | The right Opening |
size | 480(W)×586(D)×1293(H)mm |
Installation required Depth dimension | 644mm |
Weight | 36kg |
Annual power consumption | 308kWh/year(50/60Hz) |
Rated Power Consumption | Electric Machine :52W(50Hz) 56W(60Hz) Electric heat Apparatus :120W(50/60Hz) |
Performance of freezing room | Frozen load temperature (food temperature):-18 °C. or lessApproximate frozen food storage period: about 3 months |
Feature | Glass Shelf LED Inside Light Temperature Control Function Heat-resistant Top Table (Heat :100℃) Antibacterial ・Deodorization Energy-Saving |
Stylish fridge with glass tray and LED |
|||
Equipped with a large freezing room popular among those who bulk buy. |
|||
A large freezing compartment with a real storage capacity of 34L convenient for keeping and keeping made. |
|||
Catechin Antibacterial And Deodorizing Filter To Ensure Thorough Cleanliness. |
|||
The Led Lighting Makes It Easier To See The Food And The Glass Tray Parts Are Easy To Clean Up. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 69,000 (Excluding tax)/¥ 75,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/15 12:37 Currently) |