Item# : EA763AP-122A
Description : Keep Warm・Cool Box
Spec
Power Supply | DC12V、Or AC100V(50/60Hz) |
Weight | Accessories Included :6.1kg、Only the body :5.8kg |
---|---|---|---|
Volume | 13L |
Size | 280(W)×340(D)×525(H)mm |
Keep Warm ・Cold Storage Temperature | Cold Storage (Strong ):3℃±3℃(Ambient Temperature :About 25℃)、 Cold Storage (Weak ):10℃±3℃(Ambient Temperature :About 25℃)、 Preservation :15℃±3℃(Ambient Temperature :About 25℃)、 Keep Warm :60℃±6℃(Ambient Temperature :About 23℃) |
Power Consumption | AC100V:60W |
Cooling System | Electron Cooling System |
Color | Gray |
Noise Super-Precision Level | Cold Storage Strong :46dB(AThe special quality )Or Less 、Cold Storage Weak :27dB(AThe special quality )Or Less |
ACPower Supply Cord Efficient Length | 2.0m |
DCPower Supply Cord Efficient Length | 2.8m(Socket Insertion Cord For Cigarette Lighter) |
Accessories | Shelf Board 1Sheet 、ACPower Supply Cord 、DCPower Supply Cord |
Large Capacity And Both Cooling And Warming Available. A Cooling And Warming Device Available Throughout The Year |
|||
Available Throughout The Year By Setting It To Cooling Functionality During The Summer And To Warming Functionality During The Winter. |
|||
AC/DC 2 Power Supply Correspondence Type.Useable even a car in the room | |||
Designed To Be Even More Quieter When Set To Cooling (weak) Mode |
|||
Door Equipped With Triple-layered High Thermal Insulation Glass Where You Can Peep Inside From |
|||
500mlPlastic bottle 10 Pcs Receipt Possible |
|||
Environment Friendly Non-fluorocarbon Peltier Type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 23,900 (Excluding tax)/¥ 26,290(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/06 16:42 Currently) |
Replacement Items
|