Item# : EA763AP-123A
Description : Keep Warm・Cool Box
Spec
Power Supply | DC12V、Or AC100V(50/60Hz) |
Power Consumption | DC12V:42W、AC100V:55W |
---|---|---|---|
Weight | Accessories Included :3.3kg、Only the body :2.9kg |
Volume | 5.5L |
Size | 235(W)×305(D)×300(H)mm |
Cooling System | Electron Cooling System |
Color | Gray |
Keep Warm ・Cold Storage Temperature | Strong:5℃±3℃(Ambient Temperature :About 25℃)、 Weak :7℃±3℃(Ambient Temperature :About 25℃)、 Heating:60℃±6℃(Ambient Temperature :About 20℃) |
Noise Super-Precision Level | Strong:27dB(AThe special quality )Or Less 、 Weak:24dB(AThe special quality )Or Less 、 Keep Warm :20dB(AThe special quality )Or Less 、 Measurement Conditions :Background Noise Level-Precision Level 16dB(AThe special quality )Or Less |
ACPower Supply Cord Efficient Length | 2.0m |
DCPower Supply Cord Efficient Length | 2.8m(Socket Insertion Cord For Cigarette Lighter) |
Accessories | ACPower Supply Cord 、DCPower Supply Cord 、Tray |
Both Cooling And Warming Available. Available Throughout The Year 。 |
|||
Two Different Power Source Methods Of 100vac And 12vdc Available. Available Even Under Outdoor Environment. |
|||
Useful For Your Bedroom And For Your Study Room. Quiet Mode Is Recommended (low Cool Mode) |
|||
Four Bottles Of 500 Ml Pet Bottles Can Be Stored. |
|||
Equipped With A Pocket Inside The Door That Can Be Used For Storing Wet Towels |
|||
Environment Friendly Non-fluorocarbon Peltier Type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,500 (Excluding tax)/¥ 15,950(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/29 06:22 Currently) |
Replacement Items
|