Item# : EA763AP-124A
Description : Keep Warm・Cool Box
This product is no longer available. Please refer to replacement item below.
Spec
Size |
350(W)×400(D)×465(H)mm
|
Weight |
About 8.0kg
|
Rated Voltage |
AC100V(50/60Hz)、Or DC12V
|
Rated Power Consumption |
AC Power Supply :65W、DC Power Supply :55W(4.6A)
|
Cooling System |
Electron Cooling System
|
Cold Storage Temperature |
5 To 15℃±3℃(Ambient Temperature 25℃)
|
Keep Warm Temperature |
55℃±6℃(Ambient Temperature 20℃)
|
Noise Super-Precision Level |
20dB(AThe special quality )
|
Unit Capacity |
20L
|
Unit size |
About 250(W)×220(D)×350(H)mm
|
ACPower Supply Cord Efficient Length |
2.0m
|
Accessories |
Shelf Board 、ACPower Supply Cord
|
Collar |
Gray
|
Receipt Standard (Plastic bottle ) |
500mlPlastic bottle 12 Pcs
|
Receipt Standard (Can ) |
350mlCan 26 Pcs 、500ml Can 18 Pcs
|
|
|
Quiet Operation Sound Of 20 Db Only. Very Quiet Compared With Other Fridge Products Of The Same Grade.
|
AC/DC 2 Power Supply Correspondence (DC Cord is Sold Separately /DC12V Exclusive Use )
|
Cooling Function Can Be Configured Between The Range Of 5 To 15℃
|
Environment Friendly Non-fluorocarbon Peltier Type
|
With Shelf Board(Adjustable to 6 levels ) |
Catalog Price (JPY) |
¥
31,400
(Excluding tax)/¥
34,540(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/30 00:01 Currently)
|
Replacement Items
Documents
Manufacturer’s instruction manual(Japanese) |