Product Detail

URL:

Item# : EA763AP-99G

Description : Refrigerator

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
Type NR-B14AW-S
Volume 138L
Refrigerator :94L(Food Receipt Space Standard 73L)、
Freezer :44L(Food Receipt Space Standard 34L)
Door Opening and shutting The right Opening
size 480(W)×586(D)×1119(H)mm
Installation required Depth dimension 644mm
Weight 32kg
Power Consumption (50/60Hz) Electric Machine :52/56W、
Electric heat Apparatus :120/120W
Top Table Heat 100℃
Performance of freezing room Freezing Load Temperature (Food Temperature ):
-18℃Or Less 、
Estimated storage period of frozen food :About Three Months
Ice making room 45Piece
Feature Glass Shelf 、
LED Inside Light 、
Temperature Control Function 、
Antibacterial ・Deodorization 、
Energy-Saving 、
Steel Plate Door
Equipped with a large freezing room popular among those who bulk buy.
A large freezing compartment with a real storage capacity of 34L convenient for keeping and keeping made.
Catechin antibacterial deodorizing filter sticking to cleanliness.
Because it is LED lighting food is easy to see and easy to clean.
Additional explanation
Catalog Price (JPY)

¥ 57,000 (Excluding tax)/¥ 62,700(Tax including)

Quantity of stock

Latest stock:0

(2025/06/15 12:40 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog