Product Detail

URL:

Item# : EA763AS-31

Description : Water Purifier Pot (For Rice Cooker)

This product is no longer available. Please refer to replacement item below.

Spec

Usage Removed 5 substances and 13 other substances that impair the odor and flavor of rice
Filter Material Hollow Thread Film 、Ceramic 、
Activated carbon 、Charcoal Acid Calcium
Size 105 x 215 x 280(H)mm
Filtering Flow 0.08L/min
Cartridge Exchange Time About 5 months
(※In case of using twice a day)
It is a water purifier pot to make water for cooking delicious rice.
Volume The whole :2.1L
Water purification section :1.1L
Additional explanation
Catalog Price (JPY)

¥ 5,300 (Excluding tax)/¥ 5,830(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 03:58 Currently)