Product Detail

URL:

Item# : EA763AV-11B

Description : [Stainless steel] Lunch Jar

This product is no longer available. Please refer to replacement item below.

Spec

Color Black
Rice Volume 0.59L(About 3 cups)
Side dish volume 0.4L
Soup volume 0.28L
Thermal Insulation Performance 6Hour /more than 69℃
Microwave Correspondence (Inner container)
※※Be sure to remove the cover when you get them warm.
Size 150(W) x 135(D) x 210(H)mm
Weight 1.0㎏
Rice can be put as much as 3 cups at most, side dish can also be put large amount.
For well-ballanced healthy lunch which makes you full
It contains high-antibacterial silver ions to reduce bacteria.
The climber-processing inner container and fluorine-coating inner body are resistant to stain and easy to wash.
The body also can be washed, which keep itself clean.
((Do not leave it in water.))
Tough stainless-steel body
The body is designed like thermos, which keep rice warm.
With \"chopsticks\" % \"chiostics box\"
Additional explanation
Catalog Price (JPY)

¥ 5,430 (Excluding tax)/¥ 5,973(Tax including)

Quantity of stock

Latest stock:0

(2026/02/01 01:01 Currently)

Update
Catalog Page Page 2080

Replacement Items

EA763AV-2E
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF