Product Detail

URL:

Item# : EA763AW-21

Description : 3.6L water cooler (cold water only/floor place type)

This product is no longer available. Please refer to replacement item below.

Spec

Installation Type
Power Supply 100V(50/60Hz)
Power Consumption 200/213W
Refrigerant R134a
Size 380(W)×330(D)×1250(H)mm
Weight 27kg
Power Supply Cord 2.2m
Anti-rust stainless cabinet
Waterpipe Direct connection Type
Glass Filler and Push button to fill in water.
Installation is necessary.(Water Supply ・Drainage installation)
Tank Capacity 3.6L
Cold water Temperature 4~16℃
Additional explanation
Catalog Price (JPY)

¥ 87,000 (Excluding tax)/¥ 95,700(Tax including)

Quantity of stock

Latest stock:0

(2025/09/07 12:10 Currently)

Update
Web catalog image

Documents

Drawings