Item# : EA763AX-56
Description : Clothing Drying Dehumidifier (Compressor Type)
Spec
Product size | 346(W)×250(D)×About 590(H)mm(Except power supply cord ) |
Weight | About 12.7kg |
---|---|---|---|
Target humidity setting (On dehumidification mode ) | 40%→50%→60%→70%→Continuation |
Rating power supply | AC100V |
Power supply frequency | 50/60Hz |
Power consumption | 50Hz:290W 60Hz:315W |
Rating dehumidification capacity | 50Hz:12.9L/day 60Hz:14L/day |
Dehumidification possible area standard | 【Wodden Japanese room 】 50Hz:27㎡(16 Tatami mats ) 60Hz:29㎡(18 Tatami mats ) 【Prefab western room 】 50Hz:41㎡(25 Tatami mats ) 60Hz:44㎡(27 Tatami mats ) 【Reinforcing rod concrete 】 50Hz:54㎡(33 Tatami mats ) 60Hz:58㎡(35 Tatami mats ) |
Water tank capacity | Automatic stop at about 3.8L |
Power supply cord length | About 1.9m |
Function ・OFF timer (1 2 4 8 hours) OFF reminder function child lock full (tank overflow) notice automatic defrosting |
|||
Equipped with various modes including clothes drying mode as well as a temperature display an ion indicator and a timer |
|||
Dehumidification switching: “Clothes dryer” “Dehumidification” |
|||
Air volume: 2 levels “weak” and “strong” (*The air level is “strong” when the clothes drying mode is selected. )Upon reaching the set humidity dehumidification is stopped and air blowing only continues. |
|||
If a commercial hose (15 mm in inner diameter) is used to drain water you can continue dehumidification without worrying about the tank capacity (automatic stop after 24 hours) |
|||
Mounted with 4 casters |
|||
The maximum dehumidification capacity is 14 L per day. |
|||
Suitable for use during rainy season and drying clothes in rooms. |
|||
The automatic louver eliminates uneven clothes drying. |
|||
The humidity can be set to 40 to 70%. (*When the dehumidification mode is selected) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 42,800 (Excluding tax)/¥ 47,080(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/03 21:08 Currently) |
||||
Catalog Page |