Item# : EA763BB-29A
Description : [3Band]FM/AM/Short Wave Radio
Spec
Description | Fm, Am ・Shortwave Radio |
Power Supply | DC3V AA Battery ×2 Pcs (Separately Sold ) |
---|---|---|---|
Tuning System | Lcd Display Analog Tuning |
Reception Band | SW(Shortwave ):3.85 to 21.85MHz (10Band )、 MW(AM):525 to 1,610kHz、 FM:76 to 108MHz |
Speaker | Dia 45mm 8Ω |
Size | 123(W)×31(D)×76(H)mm |
Weight | About 166g(Strap Included 、Except Earphone ・Battery) |
Output terminal | Dia 3.5mmMonaural Mini Jack |
Accessories | Single Ear Earphone 、Strap |
Battery The continuation Hour (JEITA) | 【Speaker At the time of use. 】 MW(AM):About 35Hour 、 FM:About 30Hour 、 SW(Shortwave ):About 35Hour 【Earphone At the time of use. 】 MW(AM):About 95Hour 、 FM:About 65Hour 、 SW(Shortwave ):About 80Hour |
Lcd Display And Easy Tuning |
|||
Captures Wide Range Of Frequencies From International Stations From Overseas Countries To General Internal Am/fm Broadcasting Programs |
|||
Provided with the time indication, alarm and sleep timer functions, it has outstanding practicality. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,030 (Excluding tax)/¥ 3,333(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/23 18:47 Currently) |