Item# : EA763BC-23A
Description : Ear Hanging Type Headset (USB Connection)
Spec
| Code Length | 1.8m |
Headphone Section | Speaker System :Dynamic Press (Monaural)、 Max. Input :10mW、 Impedance :32Ω、 Frequency Band :20 To 20,000Hz |
|---|---|---|---|
| Microphone Section | Microphone System :Electret Condenser Microphone 、 Frequency Band :100Hz To 10,000、 Input Sensitivity :-58dB ±3dB、 Arm Length :110mm |
Compatible Model | USB interface Equipment、 Windows10/8.1/8/ 7/Vista(up to SP 2)/XP(SP 2 to SP 3)、 Mac OS X(up to 10.9)Operation, PlayStationR3/4 ※In PlayStationR3, \"volume\"and \"the speaker mute\" of the volume controller can not be used. |
| Interface | USB |
Size | 25(W)×20(D)×127(H)mm |
| Weight | 32g(not included cable) |
||
| To online games, video conferencing, voice chat. |
|||
| Ambient sound can be confirmed, noise adopted picking up difficult noise reduction high-performance microphone. |
|||
| Replacement of Left and right , freely available to the angle adjustment. |
|||
| USB headset of Ear hook type that can be mounted on a compact. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,710 (Excluding tax)/¥ 2,981(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/13 14:55 Currently) |
||||
| Catalog Page | Page 1863 | ||||