Product Detail

URL:

Item# : EA763CF-16A

Description : Wireless Amplifier

Spec

Frequency band-806.125/809.750MHz(choice from 30 wave B)
Frequencycharacteristic-50Hz/15kHz(+1dB/3dB)
Power supply-AC100V50/60Hz or DC15V(C battery x 10 pcs)(sold separately)
Battery life-C battery:about 15 hours (Alkaline battery )、Rechargeable nickel hydrogen battery:about 12 hours
Output-22W(Max. output 30W:AC、When used body or single external speakers)
Material- ABS resin
The handle stored size(mm)-298(W) x 220(D) x 460(H)
Weight-About 5.5kg
It is a lightweight and compact wireless amplifier with various functions such as scene mode.
Available to carry around by a small size.
Antibacterial processing on handle
wireless microphone sold separately(EA763CF-11B)
Accessories-Dust-proof cover, color mark, for setting driver
Additional explanation
Catalog Price (JPY)

¥ 98,000 (Excluding tax)/¥ 107,800(Tax including)

Quantity of stock

Latest stock:0

(2026/11/03 15:54 Currently)

Update
Catalog Page Page 1953
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Others
  1. IMG
Specification