Item# : EA763FB-8
Description : Circulator (Silent Type ・ With Remote Control)
Spec
| size | \220(W) x 203(D) x 303(H)mm |
Weight | About 2.1kg |
|---|---|---|---|
| Power Consumption(50/60Hz) | Strong:31/29W、 middle:19/23W、 Weak:13/16W (※With Swing Fixed) |
||
| Air flow 3Stage change |
|||
| The top and the bottom・Left and right Automatic With Swing |
|||
| Off Timer | 1・2・4Hour |
||
| With Remote Control |
|||
| Compact, Powerful Ventilation |
|||
| The top and the bottom are also automatically swiveled compared to EA763FB-7 |
|||
| Wing Dia. | 15cm |
Adaptation Floor Space | 8Tatami Mat Or Less |
| Silent Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,900 (Excluding tax)/¥ 9,790(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/09 19:19 Currently) |
||||