Item# : EA763FB-9
Description : Circulator (Strong Type/With Remote Controller)
Spec
Size | 210×210×290mm |
Size /Number of blades | 15cm/3 sheets |
---|---|---|---|
Weight | About 2.0kg |
Air flow adjustment | 5 stages (Weak ~Turbo ) |
Power supply | AC100V(for both 50/60Hz ) |
Power consumption | (Fixed ) 50Hz:33W 60Hz:32W (When top and bottom ・Left and right neck swing) 50Hz:38W 60Hz:36W |
Adjusting angle | Left and right swing :90°(Automatic ) Top and bottom swing :0~75°(Automatic ) |
Off timer | 1、2、4h |
With swing function |
|||
Cord length | About 1.4m |
Applicable floor space | About 18 Tatami mats |
With remote control |
|||
You can use it throughout the year by combination with an air conditioner sending cool air to the entire room in summer and warm air to feet in winter. |
|||
Equipped with a 5-level air volume control from “weak” to “turbo mode” and a horizontal swinging function fine air volume adjustment is possible. |
|||
You can remove the front cover without using tools for cleaning the blades. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/02 11:47 Currently) |
Replacement Items
![]() |
|