Item# : EA763Y-1H
Description : Full-automatic Washing Machine
Spec
Power Supply | 100V (50/60Hz) |
Wash and dehydrate capacity | 5kg |
---|---|---|---|
Power consumption (50/60Hz) | Laundry :390/455W |
Power consumption amount (50/60Hz) | Laundry :105/115Wh |
Standard water volume | Laundry :122L |
Standard water level | 20 to 47L |
Operation sound (Wash /Dehydration /Drying ) | 34/54/-dB |
Size | 539(W) x 508(D) x 965(H)mm |
Body width | 500mm |
Weight | About 26kg |
Washing System | 2-Step Wash |
Cleaning washing tub | Tank washing tank drying |
Reservation function | Laundry :9 Hours |
Max. volume | Blanket :Laundry 2.4kg Dry ・Formal clothes :Laundry 1kg (※Separately sold washing cap is necessary when washing.) |
Standard Time (Standard Course) | Laundry :52 minutes |
Waterproof pan size that can be installed (Inside Dim Depth) | More Than 500mm |
Water Supply Hose Length (Included) | About 80cm |
Drainage Hose Length (Left take out/Right take out) | 81/112cm |
Power Supply Cord Length | About 2m |
||
Wash thoroughly with 2 step wash |
|||
「Wind dehydration」 that can shorten drying time Take in air at high speed and blow off moisture of chemical fiber clothing. (Flapping is not done). Rotation speed is slower than air jet. Due to the timer formula (fixed time) there will be a difference in the amount of moisture to be removed depending on the amount and type of clothing temperature humidity room ventilation state installation environment. If it is not enough please run additional drive. |
|||
「Case-like lint filter」 which is easy to take out and easy to discard |
|||
Stainless Tank |
|||
Zero Power Consumption During Standby No Wasteful Power Will Be Used When The Power Is Turned Off. |
|||
Power Supply Auto Off The Power Switch Will Be Automatically Turned Off About 8 Seconds Later Than The Operation Termination. |
|||
Automatic Investment Function Softener can be added automatically before final rinse. |
|||
Automatic refill water Automatically replenish water and keep it at the set water level. |
|||
Reservation Timer Can reserve a finish time easily |
|||
The Outer Dim. Includes The Water Supply/discharge Hose Part. The Body Width Size Does Not Include The Handhold. |
|||
The Drainage Hose Can Be Attached Either On The Right Side Or The Left Side. |
|||
You can also choose a short course of Rinse 1 time ・ Quickly course. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 56,200 (Excluding tax)/¥ 61,820(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/04 21:21 Currently) |