Product Detail

URL:

Item# : EA763YG-2

Description : Garbage Disposer

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
Processing method-Hot air and dry
Maximum amount of disposing-Approx. 1kg a time/approx. 6kg a day
Power supply-AC100V(50/60Hz)
Power consumption-800W
Processing time (400g)-Standard mode: 1 hour and 45 minutes , Soft and dry mode: approx. 2 hours and 45 minutes
Size-268(W)x365(D)x470(H)mm
Weight-11kg
Indoor/outdoor installation type
Accessories-Grounding wire(2.2mx1 pc)
Provided with soft dry mode that produces fast-acting manure
Compact type that can be placed at kitchen without occupying much space.
Hot-air drying type to sterilize kitchen garbage
Additional explanation
Catalog Price (JPY)

¥ 74,000 (Excluding tax)/¥ 81,400(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 16:34 Currently)

Update
Main image

Documents

Catalog
  1. PDF
  2. PDF
Specification