Product Detail

URL:

Item# : EA763ZD-2

Description : Shredder

This product is no longer available. Please refer to replacement item below.

Spec

Waste Basket Volume About 10L(Fractionation Case :0.5L)
Shredding Speed 2.0m/min(50/60Hz)
Rated Time About 3minutes
Shredding Shape Crosscut (4×30mm )
Loading width 219mm(A4)
Maximum Shredding Capacity A4Paper 7Sheet
Power Supply AC100V(50/60Hz)
Power Consumption 125W(50/60Hz)
Size 355(W)×159(D)×391(H)mm
Weight 6.1kg
Function With Auto Start 、Auto Stop 、Forward Reverse Switch
Capable Of Shredding Paper, Post Cards, Cds, And Dvds.
Additional explanation
Catalog Price (JPY)

¥ 16,700 (Excluding tax)/¥ 18,370(Tax including)

Quantity of stock

Latest stock:0

(2026/03/20 17:08 Currently)

Update
Catalog Page Page 1939

Replacement Items

EA763ZD-48A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer
  1. PDF