Item# : EA763ZD-24A
Description : Shredder
Spec
| Power Supply | AC100V(50/60Hz) |
Size | 168(W) x 355(D) x 349(H)mm |
|---|---|---|---|
| Weight | About 4.6kg |
Rated Power Consumption | 175W |
| Rated Time | 3 minutes(Continuous usable time) |
Throat Width | Paper Investment Section :220mm, CD・DVD Investment Section :123mm |
| Investment Thickness | Paper Investment Section :3.0mm, CD・DVD Investment Section :2.0mm |
Distance from input thickness to cutting edge | 20mm, CD Investment Section 67mm |
| Rated Number Of Sheets For Shredding | A4 copy Paper :6 Sheets , CD・DVD:1 Sheet , Plastic-Made Card :1 Sheet |
Safety Devices | Thermal protector , Waste Basket switch , Temperature Fuse |
| Shredding size | About 4 x 27mm(Crosscut ) |
Shredding Speed | About 2.2m/min(50/60Hz) |
| Material | ABS Resin , Polypropylene , Steel |
Cord Length | About 1.4m |
| Waste Basket Volume | 8.8L |
CD Case Volume | 0.9L |
| Paper Recognizing sensor | Switch Type |
||
| Cross-cutting Shredder That Can Shred 6 A4-size Copy Papers Simultaneously. |
|||
| Convenient Clear Dust Box For Easy Disposal And Check On Level Of Shredded Waste. |
|||
| Possible To Insert Papers In A Smooth Manner By Having The Inlet Part Cut Diagonally. |
|||
| It Can Shred Not Only Papers Such As Direct Mails And Postcards But Also Cds, Dvds, And Cards, Protecting Information You Do Not Want To Leak Outside. |
|||
| Color | White | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/26 20:21 Currently) |
||||
| Catalog Page | Page 1938 | ||||