Product Detail

URL:

Item# : EA763ZD-63

Description : Auto-feed Shredder

This product is no longer available. Please refer to replacement item below.

Spec

Shredding speed-3.5m/min(50Hz), 4.2m/min(60Hz)
Rated time-About 30 minutes
dust box volume-paper:60L
Shredding shape-Cross cut(Approx. 4×10mm)
Throat width-approx.216mm
Maximum shredding capacity-A4 paper 8 sheets (Manual), A4 paper 280 sheets(Auto shredded)
Power supply-AC100V(50Hz/60Hz)
Power consumption-290W(50Hz) , 330W(60Hz)
Size-435(W)x440(D)x866(H)mm
Weight-36kg
Caster Freex2,Free(With stopper)x2
(Material:Polyurethan)
Rated number of sheets for shredding-A4 copy paper(Paper of high quality 64g/m2), 8 sheets of paper by hand
With the auto feed function, this product automatically shreds paper when paper is set on it and the switch is pressed.
The product can automatically shred 280 pcs of paper in one shot.
Additional explanation
Catalog Price (JPY)

¥ 170,700 (Excluding tax)/¥ 187,770(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 00:10 Currently)

Update

Replacement Items

EA763ZD-35G
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)