Product Detail

URL:

Item# : EA764-106BA

Description : Mouse Pad

Spec

Size 180(W)×230(D)×4(H)mm
Weight 138g
Material Material :Elastomer 、
The surface :PU
Color Black
Wrist rest No
Lightly-grained and good-texture PU leather is used.
Comfortable feeling with appropriate sliding.
The operation surface is not too hard because thick urethane gel is used and does not cause pain on the wrist.
It can be put in both longitudinal and latitudinal directions depending on the mouse operation range and direction.
Elastomer resin on the back surface fits perfectly on the desktop preventing displacement and motion.
Additional explanation
Catalog Price (JPY)

¥ 1,710 (Excluding tax)/¥ 1,881(Tax including)

Quantity of stock

Latest stock:7

(2026/11/14 16:54 Currently)

Update
Catalog Page Page 1867