Item# : EA764-112B
Description : Mouse Pad
Spec
Size | 180(W)×230(D)×1.4(H)mm |
Material | Silicon |
---|---|---|---|
Weight | 85g |
Color | Black |
Wrist rest | No |
||
The dot square processing that provides a patterned indented surface supports mouse reading so realizing the comfortable mouse operation that prevents cursor skipping. |
|||
Special coating with smooth texture is applied to the surface so the mouse is not slippery. |
|||
The back surface is adhesive so the pad hardly slips on the desk. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,870 (Excluding tax)/¥ 3,157(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/01 19:53 Currently) |
||||
Catalog Page | Page 1919 |