Product Detail

URL:

Item# : EA764A-34B

Description : Memory Reader & Writer

Spec

Interface USB 2.0
Max. Transmission Speed USB 2.0High-speed /480Mbps(Theoretical Value )
Connecter Shape USB [A](Male )x1
Slot The number 4
Supported Os Windows 11、10、8.1、8、7(SP1)、Vista(SP2)/macOS Monterey 12、macOS Big Sur 11、macOS Catalina(10.15)
Supported Media (SDMemory Card ) SD(HighSpeed,ProHighSpeed,Class2,4,6,10)、Wii・DSiFor 、SDHC(Class2,4,6,10,UHS-I)、SDXC(UHS-I,UHS-Ⅱ)/miniSD、miniSDHC (Class2,4,6)※/TransFlash、microSD(UHS-I)、microSDHC(Class2,4,6,10)、microSDXC
(※)Exclusive Use Adapter Necessary
Supported Media (Multi Media Card ) MMC、MMC4.0、Secure MMC、RS-MMC、RS-MMC4.0/MMC micro※
(※)Exclusive Use Adapter Necessary
Supported Media (Memory stick ) MS(Magic Gate ,Magic Gate HighSpeed,Memory Select With a function )、MSP RO(HighSpeed)、MS Duo(Magic Gate ,Magic Gate HighSpeed)、MSP RO Duo(HighSpeed, MARK2)、MSP RO-HGDuo、MS ROM、MSMicro (M2)※、PSP (R)For MSDuo
(※)Exclusive Use Adapter Necessary
Supported Media (Ultra-High-Speed Compactflash ) Ultra-High-Speed Compactflash (TypeI)(3.3V)、Ultra-High-Speed Compactflash (TypeⅡ)(3.3V)、Ultra-High-Speed Compactflash (UDMACorrespondence )、Micro Drive
Cable Length 0.5m(Without Connecter)
Weight 35g
Size 59(W)×35(D)×13(H)mm
Power Supply Voltage 5V
Operation Environment Temperature 5 To 40℃、Humidity 30 To 80%( No freezing)
Color Black
48 Types Of Media Can Be Read And Written To. Use Adapter To Read And Write To 6 More Types Of Media.
Small Media Adopted For Many Mobile Phones Such As Microsd Memory Card Can Be Inserted Without Adapter.
Additional explanation
Catalog Price (JPY)

¥ 1,420 (Excluding tax)/¥ 1,562(Tax including)

Quantity of stock

Latest stock:4

(2026/10/04 04:57 Currently)

Update
Catalog Page Page 1929
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)