Item# : EA764AA-126
Description : Laser Formula Mouse
Spec
Weight | 195g |
Cable Length | 1.6m |
---|---|---|---|
Resolution | 4800・3200・2400・1600・800・400 Count/Inch |
||
Ergonomic design. With wrist pad. |
|||
With 9 Buttons for Speedy Operation. |
|||
Interface | USB |
size | 91(W)×157(D)×57(H)mm |
Compatible Model | Windows 10・8.1・8・7・Vista・XP,Mac OS X (10.2 and more recent version) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,500 (Excluding tax)/¥ 8,250(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/21 18:10 Currently) |
.jpg)