Product Detail

URL:

Item# : EA764AA-131A

Description : [Charging Type]Wireless Optical Mouse

Spec

Weight Mouse :About 78.5g (Except battery)
Receiver :About 2g
Size Mouse :About 60(W) x 105(D) x 40(H)mm
Receiver :About 14.8(W) x 19(D) x 6.5(H)mm
Color Black
Connecter shape USB connecter (A type)
Wireless system 2.4GHz RF Radio waves system
※The ID between the mouse and the receiver is fixed.
Communication range Wooden desk (Nonmagnetic material)/Half dia. about 10m
Steel desk (Magnetic material)/Half dia. about 2m
Resolution 1200 Count /Inch
Reading method Blue LED sensor methot
Button 2 Buttons Wheel (scroll) Button
Battery performance Continuation operation hour /About 62 Hours
Continuation waiting hour /About 2500 Hours
Available days /About a month
*Assuming the time of mouse operation is about 25% of 8-hour PC operation per day. *The value is not a guaranteed value. *The performance declines gradually depending on the use period. Please note the above.
Accessories Small receiver x 1
Cable for charging x 1 pc
Interface Comforms to USB HID description version 1.1
※Can also use USB 3.1 / 3.0 / 2.0 interface.
Compatible model Windows 10・8.1・8・7・Vista・XP
Mac OS 10.12 to 10.13 Mac oS x 10.3 to 10.11
Charging can be done by using the attached USB cable
The receiver can be stored in the back
Equipped with a blue LED sensor which is higher in sensitivity than red optical sensors
Equipped with LED that indicates charging state
Equipped with a power ON/OFF function that prevents power consumption during no use
Additional explanation
Catalog Price (JPY)

¥ 4,250 (Excluding tax)/¥ 4,675(Tax including)

Quantity of stock

Latest stock:3

(2026/10/28 10:23 Currently)

Update
Catalog Page Page 1865
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)