Product Detail

URL:

Item# : EA764AA-136A

Description : Optical Mouse (Water-proof)

This product is no longer available. Please refer to replacement item below.

Spec

Weight About 103g
Cable length 1.5m
Resolution 1000Count /Inch
IP68 has been obtained. You can wash it with water when it gets dirty. It can be used at places with a lot of moisture humidity and dust.
Interface: Conforms to USB HID spec. version 1.1 *It can be used with USB3.0/2.0 interface also.
The click sound and the wheel turning noise are very small and the noise is 1/100 of normal mouses.
Connected simply by inserting
Size 61.6(W)×115(D)×36(H)mm
Compatible model Windows10・8.1・8・7・Vista・XP、Windows RT、Mac OS x(10.2 or later )
Antibacterial type always clean
Very quiet operation 1/100 quietness of click sound compared to tipical mouse.
Easy connecting only by inserting.
Additional explanation
Catalog Price (JPY)

¥ 4,800 (Excluding tax)/¥ 5,280(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 09:52 Currently)

Update

Replacement Items

EA764AA-81C
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog