Item# : EA764AB-11B
Description : Keyboard
This product is no longer available. Please refer to replacement item below.
Spec
Windows88.1/7(SP1)/Vista(SP2)/XP(SP3)/PlayStation(R)3, Wii, Wii U operating PCs with USB or PS/2 interface
|
Key type-Membrane
|
keyboard layout-Japanese 108 key
|
Key pitch-19mm
|
Key stroke-4mm
|
Power sources-USB bus power
|
Size-452(W)x138(D)x29.6mm(H)(use as a stand: Height 41mm)
|
Cable Length -1.6m
|
Weight-About 586g(not including conversion connector)
|
Interface-USB,PS/2
|
Connecter Shape-USB(A)Male, PS/2(use attached conversion connector)
|
Accessories-USB-PS/2conversion connector
|
If water is spilled by mis-operation of the drain function, the water is drained from the drain hole on the back of the main unit. (Not designed as waterproof)
|
Adjustable angle of gradient. The angle of gradient can be adjusted to 2 steps.
|
Durable keys resistant to 10 million key strokes are used.
|
| RoHS-compliant. |
| Catalog Price (JPY) |
¥
2,400
(Excluding tax)/¥
2,640(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/27 21:32 Currently)
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |