Item# : EA764AB-13B
Description : Keyboard
Spec
Supporting model- PC/AT compatible machines equipped with USB ports, PlayStation(R)3, Wii, WiiU
|
Supported OS-Windows8.1, 8, 7(SP1), Vista(SP2), XP(SP3)
|
Key type-Membrane
|
keyboard layout-Japanese 108 key
|
Key pitch-19mm
|
Key stroke-4mm
|
Power sources-USB bus power
|
Size-452(W)x138(D)x29.6mm(H)(use as a stand: Height 41mm)
|
Cable Length -1.6m
|
Weight-About 586g(not including conversion connector)
|
Interface-USB
|
Connecter Shape-USB(A)Male
|
Color-Black
|
If water is spilled by mis-operation of the drain function, the water is drained from the drain hole on the back of the main unit. (Not designed as waterproof)
|
Adjustable angle of gradient. The angle of gradient can be adjusted to 2 steps.
|
| Durable keys resistant to 10 million key strokes are used. |
| Catalog Price (JPY) |
¥
2,300
(Excluding tax)/¥
2,530(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/10/27 22:16 Currently)
|
| Catalog Page |
Page 1869
|
Replacement Items
Documents
| Specification |
-
|
| Manufacturer’s instruction manual(Japanese) |