Item# : EA764AB-4A
Description : Numerical Keypad
Spec
| Compatible Model | Windows PC Equipped With USB Interface. |
Supported Os | Windows 8 to 8.1、Windows RT to RT8.1、Windows 7(SP 1)、Windows Vista(SP 2)、Windows XP(SP 3) |
|---|---|---|---|
| Interface | USB (Connecter Shape :USB [A]) |
Size | 90(W)×140(D)×23.5(H)mm(Cable Remove ) |
| Cable Length | 0.5m |
Weight | About 110g |
| Key Type | Membrane |
Key Pitch | 19.0mm |
| Key Stroke | 2.3mm |
Key Arrangement | 20Key |
| Power Supply System | USB Bus Power |
Color | Black |
| A Numeric Key Device Perfect For Operating Excel, Where You Can Easily Move Between The Cells By Using The Tab Key. |
|||
| Equipped With An Led Lamp Where You Can See Whether The Num Lock Is Turned On/off At A Glance. |
|||
| The Product Uses Strong Keys That Can Withstand 10 Million Key Strokes At Maximum. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,220 (Excluding tax)/¥ 2,442(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/04/25 12:00 Currently) |
||||
| Catalog Page | Page 1871 | ||||