Item# : EA764AD-21A
Description : [4 Ports] USB 2.0 Hub
Spec
| Supported Os | Windows10/8.1/7/Vista/XP, Mac OS X 10.11 ※You may need to update to the latest version of each OS or install service pack. |
Interface | USB 2.0 |
|---|---|---|---|
| Connecter Shape | PC side :USB A x 1 Peripheral device side :USB A x 4 |
Max. Transmission Speed | USB 2.0 High-speed /480Mbps(Theoretical Value ) USB 1.1 Full speed 12Mbps(Theoretical Value ) |
| Number Of Ports | PC side :1 Port Peripheral device side :4 Ports |
USB Cable System | USB 2.0 |
| USB Cable Length | About 29mm(Except Connecter ) |
Supplable current | 4 Ports Total Max. 400mA (Each port less than 100mA) |
| Size | About 65(W) x 37.3(D) x 9(H)mm (Except Cable ) |
Weight | About 20g |
| Operation Environment | Temperature 5 to 40℃, Humidity 30 to 80%(With no condensation) |
||
| Only For Bus Power |
|||
| Cable can be stored in the main body, it is convenient to carry. |
|||
| A side port convenient for connecting wide USB devices | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,800 (Excluding tax)/¥ 1,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/04 15:47 Currently) |
||||
| Catalog Page | Page 1893 | ||||